

SCHEERER BEARING
SCHEERER BEARING
51292-M
SCHEERER BEARING SCHEERER BEARING
Description
51292-M BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 460MM Bore 1; 465MM Bore 2; 620MM Outside Diameter; 130MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51292-M
BDI #
26318991

Details
38826.8388
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51292-M/p/26318991
Your Price
$ 38,826.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
265
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
265
Long Description
Thrust Ball Bearing; 460MM Bore 1; 465MM Bore 2; 620MM Outside Diameter; 130MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
18.11 Inch | 460 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Bore 2
18.307 Inch | 465 Millimeter
Height
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh