https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-52-RASSYPR-DR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxN3xpbWFnZS9qcGVnfGFERmpMMmczTUM4eE1EYzJPRFU0TXpZMU5UUTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVEpmVWtGVFUxbFFVbDlFVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w4MTMzYTFjODk4NjIxYzQ0MmRkNTA2YWU2ZDc3Y2RhOGQ1NzU0MDg4ODU4YmVmYWMzMzhiZjE2MDQzMWU5ZmE1
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-52-RASSYPR-DR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxN3xpbWFnZS9qcGVnfGFERmpMMmczTUM4eE1EYzJPRFU0TXpZMU5UUTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVEpmVWtGVFUxbFFVbDlFVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w4MTMzYTFjODk4NjIxYzQ0MmRkNTA2YWU2ZDc3Y2RhOGQ1NzU0MDg4ODU4YmVmYWMzMzhiZjE2MDQzMWU5ZmE1
SKF
SKF
52232 M
SKF SKF
Description
52232 M THRUST BALL BEARING
Thrust Ball Bearing; 140MM Bore 1; 163MM Bore 2; 225MM Outer Diameter; 90MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
52232 M
BDI #
1260380
Details
11106.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52232-M/p/1260380
Your Price
$ 11,106.49 / each
$ 11,107.00 / each BDIExpress
$ 11,107.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
12.458
EAN
7316571073422
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
52232 M
Weight / LBS
27.47
Long Description
Thrust Ball Bearing; 140MM Bore 1; 163MM Bore 2; 225MM Outer Diameter; 90MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
6.417 Inch | 163 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Height
3.543 Inch | 90 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

