CONSOLIDATED BEARING
CONSOLIDATED BEARING
53224-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53224-U THRUST BALL BEARING
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 175MM Outer Diameter; 40.8MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53224-U
BDI #
217332
Details
2670.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53224-U/p/217332
Your Price
$ 2,670.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.46
EAN
0644075194396
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
7.63
Long Description
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 175MM Outer Diameter; 40.8MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
4.843 Inch | 123 Millimeter
Overall Height with Aligning Washer
1.811 Inch | 46 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Height
1.606 Inch | 40.8 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

