CONSOLIDATED BEARING
CONSOLIDATED BEARING
53308-U P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53308-U P/5 THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 82MM Outer Diameter; 29MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Part #
53308-U P/5
BDI #
217358
Details
1692.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53308-U-P-5/p/217358
Your Price
$ 1,692.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.685
EAN
0644075228053
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
1.52
Long Description
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 82MM Outer Diameter; 29MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Height
1.142 Inch | 29 Millimeter
Overall Height with Aligning Washer
1.22 Inch | 31 Millimeter
Outside Diameter
3.228 Inch | 82 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Bore 2
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

