https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPRWSHR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFEVTFMMmcyWWk4eE1EYzNNVEExTkRnNE5qazBNaTlKVGtSWVdGaENVa2RZV0ZoZlZFSmZVa0ZUVTFsUVVsZFRTRkpmUkZKZlUxUk1Yek13TUhnek1EQXVhbkJufDVlYjIwMWNlZTBmNGM5MzcxMmNjMzIxNzViOWU1MmY2ODcxOWExMzZkNjhmMDVmZmMyMTQwNjIwY2VkMjBkMGE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPRWSHR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFEVTFMMmcyWWk4eE1EYzNNVEExTkRnNE5qazBNaTlKVGtSWVdGaENVa2RZV0ZoZlZFSmZVa0ZUVTFsUVVsZFRTRkpmUkZKZlUxUk1Yek13TUhnek1EQXVhbkJufDVlYjIwMWNlZTBmNGM5MzcxMmNjMzIxNzViOWU1MmY2ODcxOWExMzZkNjhmMDVmZmMyMTQwNjIwY2VkMjBkMGE
CONSOLIDATED BEARING
CONSOLIDATED BEARING
54244-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
54244-U THRUST BALL BEARING
Thrust Ball Bearing; 190MM Bore 1; 224MM Bore 2; 310MM Outer Diameter; 115.2MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
54244-U
BDI #
217503
Details
33070.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/54244-U/p/217503
Your Price
$ 33,070.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
29.6
EAN
0644075236348
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
65.256
Long Description
Thrust Ball Bearing; 190MM Bore 1; 224MM Bore 2; 310MM Outer Diameter; 115.2MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Overall Height with Aligning Washer
5.276 Inch | 134 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Bore 2
8.819 Inch | 224 Millimeter
Height
4.535 Inch | 115.2 Millimeter
Bore 1
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

