Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54312 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-54-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwNXxpbWFnZS9qcGVnfGFESTVMMmcwTVM4eE1EYzJPRGMyT0RFek9USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVFJmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8YzFmMTA1MTRmODcyMDYyZmI5YjJkZTc1OTNkZWIzZWIxOGFiZmZjMDQyMzczYWU0MTA3N2MzOTMyNDQ3ZGY1Nw
1414573 Thrust Ball Bearing 

SKF SKF

54312

Description

54312 THRUST BALL BEARING

Thrust Ball Bearing; 50MM Bore 1; 62MM Bore 2; 110MM Outer Diameter; 70.7MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

54312

BDI #
1414573

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

752.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 752.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.63
EAN
7316571511245
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
54312
Weight / LBS
6.39341
Long Description
Thrust Ball Bearing; 50MM Bore 1; 62MM Bore 2; 110MM Outer Diameter; 70.7MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.969 Inch | 50 Millimeter
Height
2.783 Inch | 70.7 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 2
2.441 Inch | 62 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh