

SKF
SKF
54410
SKF SKF
Description
54410 THRUST BALL BEARING
Thrust Ball Bearing; 40MM Bore 1; 52MM Bore 2; 110MM Outer Diameter; 83MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
54410
BDI #
1258696

Details
1616.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/54410/p/1258696
Your Price
$ 1,616.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.63
EAN
7316570222135
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U410 Seating Washer Separately
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
54410
Weight / LBS
8.02
Long Description
Thrust Ball Bearing; 40MM Bore 1; 52MM Bore 2; 110MM Outer Diameter; 83MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
3.268 Inch | 83 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Bore 2
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh