TRITAN
TRITAN
923
TRITAN TRITAN
Description
923 THRUST BALL BEARING ; 3PC GROOVED RACEWAY
Thrust Ball Bearing; 115MM Bore 1; 115.2MM Bore 2; 165MM Outer Diameter; 43MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
2101076917
BDI #
22355379
Details
831.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/923/p/22355379
Your Price
$ 831.21 / each
$ 832.00 / each BDIExpress
$ 832.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.171
EAN
0888569129420
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
923 M BL
Weight / LBS
7
Long Description
Thrust Ball Bearing; 115MM Bore 1; 115.2MM Bore 2; 165MM Outer Diameter; 43MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
6.496 Inch | 165 Millimeter
Bore 1
4.528 Inch | 115 Millimeter
Height
1.693 Inch | 43 Millimeter
Bore 2
4.535 Inch | 115.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


