https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhR1JpTDJneFlTOHhNRFUxTmpjeE5UUXdNVEkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1RrUmZVMVJNWHpNd01IZ3pNREF1YW5CbnwyNjIyNWYyMzE2ZjEwZGEwZWFjODg5YTliNDY4M2JjYjliODJiZmM1MmE2NTY5ZDcyZjY4ZDExZmMzYmY2ZTVj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhR1JpTDJneFlTOHhNRFUxTmpjeE5UUXdNVEkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1RrUmZVMVJNWHpNd01IZ3pNREF1YW5CbnwyNjIyNWYyMzE2ZjEwZGEwZWFjODg5YTliNDY4M2JjYjliODJiZmM1MmE2NTY5ZDcyZjY4ZDExZmMzYmY2ZTVj
INA
INA
AKL.D9
INA INA
Description
AKL.D9 THRUST BALL BEARING ; 1" BORE
Thrust Ball Bearing; 1" Bore 1; 1-1/32" Bore 2; 1-31/32" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.D9
BDI #
19264543
Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-D9/p/19264543
Your Price
$ 49.44 / each
$ 50.00 / each BDIExpress
$ 50.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.134
EAN
4012802034745
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.303
Long Description
Thrust Ball Bearing; 1" Bore 1; 1-1/32" Bore 2; 1-31/32" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.031 Inch | 26.187 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter
Bore 1
1 Inch | 25.4 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

