

TRITAN
TRITAN
D11
TRITAN TRITAN
Description
D11 THRUST BALL BEARING ; SR 1.125IN IDX2.094IN ODX0.625IN WD
Thrust Ball Bearing; 1-1/8" Bore 1; 1-5/32" Bore 2; 2-3/32" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Part #
2101079271
BDI #
22351465

Details
42.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/D11/p/22351465
Your Price
$ 42.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.15
EAN
0888569006400
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.328
Long Description
Thrust Ball Bearing; 1-1/8" Bore 1; 1-5/32" Bore 2; 2-3/32" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Height
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.094 Inch | 53.188 Millimeter
Bore 1
1.125 Inch | 28.575 Millimeter
Bore 2
1.156 Inch | 29.362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh