https://www.bdiexpress.com/medias/INDBLTBRGXXX-TB-EW-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTN8aW1hZ2UvanBlZ3xhRFptTDJobE9DODVPRE0wTlRReU1qWTRORFEyTDBsT1JFSk1WRUpTUjFoWVdGOVVRbDlGVjE5U1FWTlRXVkJTWDFOU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NTg2NGI0Y2IwNjQ1NDM4ZjAwNjM1NWYyYjM2NTg5MjJiZGYwYTRhOTk5NDZhMDViZWMxYTBkZGUwNzYzMWYzMw
https://www.bdiexpress.com/medias/INDBLTBRGXXX-TB-EW-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTN8aW1hZ2UvanBlZ3xhRFptTDJobE9DODVPRE0wTlRReU1qWTRORFEyTDBsT1JFSk1WRUpTUjFoWVdGOVVRbDlGVjE5U1FWTlRXVkJTWDFOU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NTg2NGI0Y2IwNjQ1NDM4ZjAwNjM1NWYyYjM2NTg5MjJiZGYwYTRhOTk5NDZhMDViZWMxYTBkZGUwNzYzMWYzMw
TRITAN
TRITAN
EW1 1/8M
TRITAN TRITAN
Description
EW1 1/8M THRUST BALL BEARING ; 1.125 ID X 1.75 OD X 0.375IN WIDTH
Thrust Ball Bearing; 1-1/8" Bore 1; 1-1/8" Bore 2; 1-3/4" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
2101080943
BDI #
21435574
Details
53.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/EW1-1-8M/p/21435574
Your Price
$ 53.56 / each
$ 54.00 / each BDIExpress
$ 54.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.041
EAN
0888569127563
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.1
Long Description
Thrust Ball Bearing; 1-1/8" Bore 1; 1-1/8" Bore 2; 1-3/4" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
0.375 Inch | 9.525 Millimeter
Bore 2
1.125 Inch | 28.575 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore 1
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


