https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-F-RASSYPR-SR-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDR8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRJMU9ERXdNemd6T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmUmw5U1FWTlRXVkJTWDFOU1gxQk1VMVJEWHpNd01IZ3pNREF1YW5CbnwxMTE2ODc2MGEwMmYxZDQ1N2I3MDE2YjY4NTBlZTY5ZDI4MWI3ZWZkN2EzNjE5MDA0YzZhODEzZDMyM2E5Mjdl
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-F-RASSYPR-SR-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDR8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRJMU9ERXdNemd6T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmUmw5U1FWTlRXVkJTWDFOU1gxQk1VMVJEWHpNd01IZ3pNREF1YW5CbnwxMTE2ODc2MGEwMmYxZDQ1N2I3MDE2YjY4NTBlZTY5ZDI4MWI3ZWZkN2EzNjE5MDA0YzZhODEzZDMyM2E5Mjdl
CONSOLIDATED BEARING
CONSOLIDATED BEARING
F3-8
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
F3-8 THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 3MM Bore 1; 3MM Bore 2; 8MM Outer Diameter; 3.5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
F3-8
BDI #
199065
Details
85.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/F3-8/p/199065
Your Price
$ 85.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.001
EAN
0644075006781
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Miniature | Flat Race
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.002
Long Description
Thrust Ball Bearing; 3MM Bore 1; 3MM Bore 2; 8MM Outer Diameter; 3.5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
0.118 Inch | 3 Millimeter
Bore 1
0.118 Inch | 3 Millimeter
Height
0.138 Inch | 3.5 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

