AUBURN BALL BEARINGS
AUBURN BALL BEARINGS
T-100-15
AUBURN BALL BEARINGS AUBURN BALL BEARINGS
Description
T-100-15 THRUST BALL BEARING ; ENCLOSED 1-1/4 ID X 2-13/32 OD X 15/16W
Thrust Ball Bearing; 1-1/4" Bore 1; 1-9/32" Bore 2; 2-13/32" Outer Diameter; 15/16" Height; Single Direction; Banded; Non Precision Precision
Part #
T-100-15
BDI #
21430316
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/T-100-15/p/21430316
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.2
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | V-Grooved Race
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.7
Long Description
Thrust Ball Bearing; 1-1/4" Bore 1; 1-9/32" Bore 2; 2-13/32" Outer Diameter; 15/16" Height; Single Direction; Banded; Non Precision Precision
Outside Diameter
2.406 Inch | 61.112 Millimeter
Height
0.938 Inch | 23.825 Millimeter
Bore 2
1.281 Inch | 32.537 Millimeter
Bore 1
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


