Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB-100 https://www.bdiexpress.com/medias/INDTOQBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDB8aW1hZ2UvanBlZ3xhRFZtTDJnM09DODVPRE0wTlRRek5ERTFNekkyTDBsT1JGUlBVVUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3wwM2MzYzNiOTAwYmI3ZDIyNWIwY2U1YWM2MGYxODc5ZWJkYTk2NjYzMTRiOTEwMDVjMjNlY2YwZDA2OWM5YjY2
21461245 Thrust Ball Bearing 

TORQUE TRANSMISSION TORQUE TRANSMISSION

TB-100

Description

TB-100 1X1-5/8X..125IN ; SINGLE ROW THRUST BALL BEARING

Thrust Ball Bearing; 1" Bore 1; 1" Bore 2; 1-5/8" Outer Diameter; 0.447" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

TB-100

BDI #
21461245

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TORQUE TRANSMISSION LTD.
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.05
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
0.427" Minimum Bearing Height | Light Weight Nylon Retainer | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.torquetrans.com
Long Description
Thrust Ball Bearing; 1" Bore 1; 1" Bore 2; 1-5/8" Outer Diameter; 0.447" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1 Inch | 25.4 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Height
0.447 Inch | 11.354 Millimeter
Bore 2
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh