

SCHEERER BEARING
SCHEERER BEARING
TB-8002
SCHEERER BEARING SCHEERER BEARING
Description
TB-8002 BALL THRUST BEARING, DOUBLE DIRECTION (SMARTCATALOG)
Thrust Ball Bearing; 20" Bore; 29-1/4" Outside Diameter; 6.8" Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
TB-8002
BDI #
26335890

Details
25398.255
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/TB-8002/p/26335890
Your Price
$ 25,398.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
410
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
410
Long Description
Thrust Ball Bearing; 20" Bore; 29-1/4" Outside Diameter; 6.8" Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
0 Inch | 0 Millimeter
Bore 1
20 Inch | 508 Millimeter
Outside Diameter
29.25 Inch | 742.95 Millimeter
Height
6.8 Inch | 172.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh