https://www.bdiexpress.com/medias/INDSCEBRGXXX-TB-RASSYPR-SR-TB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjN8aW1hZ2UvanBlZ3xhRFkyTDJnek5pOHhNRFV3TnpVMU56YzVOemt4T0M5SlRrUlRRMFZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VVFsOUNVbDh6TURCNE16QXdMbXB3Wnd8OTU3NWY4ODcwMzA3NjE0NGI0NTA5YTExYmY0ODJlNTQxZmZiYjVkMTFjYmFmM2E0NzBmMjBmNDljZTIzZTcxMA
https://www.bdiexpress.com/medias/INDSCEBRGXXX-TB-RASSYPR-SR-TB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjN8aW1hZ2UvanBlZ3xhRFkyTDJnek5pOHhNRFV3TnpVMU56YzVOemt4T0M5SlRrUlRRMFZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VVFsOUNVbDh6TURCNE16QXdMbXB3Wnd8OTU3NWY4ODcwMzA3NjE0NGI0NTA5YTExYmY0ODJlNTQxZmZiYjVkMTFjYmFmM2E0NzBmMjBmNDljZTIzZTcxMA
SCHEERER BEARING
SCHEERER BEARING
TB-8009
SCHEERER BEARING SCHEERER BEARING
Description
TB-8009 BALL THRUST BEARING ; 20.125IN ID 24.75IN OD ANG CONTACT
Thrust Ball Bearing; 20-1/8" Bore; 24-3/4" Outside Diameter; 2-5/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
TB-8009
BDI #
26335892
Details
8848.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/TB-8009/p/26335892
Your Price
$ 8,848.73 / each
$ 8,849.00 / each BDIExpress
$ 8,849.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
48.535
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
107
Long Description
Thrust Ball Bearing; 20-1/8" Bore; 24-3/4" Outside Diameter; 2-5/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
2.625 Inch | 66.675 Millimeter
Bore 2
0 Inch | 0 Millimeter
Outside Diameter
24.75 Inch | 628.65 Millimeter
Bore 1
20.125 Inch | 511.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

