

SCHEERER BEARING
SCHEERER BEARING
TB-8018
SCHEERER BEARING SCHEERER BEARING
Description
TB-8018 BALL THRUST BEARING, ANG CONTACT (SMARTCATALOG)
Thrust Ball Bearing; 20-1/4" Bore; 27-3/4" Outside Diameter; 4-1/2" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
TB-8018
BDI #
26310426

Details
11117.5831
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/TB-8018/p/26310426
Your Price
$ 11,117.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
266
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
266
Long Description
Thrust Ball Bearing; 20-1/4" Bore; 27-3/4" Outside Diameter; 4-1/2" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
4.5 Inch | 114.3 Millimeter
Outside Diameter
27.75 Inch | 704.85 Millimeter
Bore 2
0 Inch | 0 Millimeter
Bore 1
20.25 Inch | 514.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh