https://www.bdiexpress.com/medias/INDTOQBRGXXX-TB-RASSYPR-SR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjF8aW1hZ2UvanBlZ3xhRGhtTDJnM01TODVPRE0wTlRRek5qRXhPVE0wTDBsT1JGUlBVVUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVFh6TXdNSGd6TURBdWFuQm58NWViN2YwNmU2MTQ3OGY3NTRiMjk5MGIzOWI2NjVmMjMzZmVmMzBlNjFiMWUwYmNjZDllYTYwM2IzMjE1OWZlMA
https://www.bdiexpress.com/medias/INDTOQBRGXXX-TB-RASSYPR-SR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjF8aW1hZ2UvanBlZ3xhRGhtTDJnM01TODVPRE0wTlRRek5qRXhPVE0wTDBsT1JGUlBVVUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVFh6TXdNSGd6TURBdWFuQm58NWViN2YwNmU2MTQ3OGY3NTRiMjk5MGIzOWI2NjVmMjMzZmVmMzBlNjFiMWUwYmNjZDllYTYwM2IzMjE1OWZlMA
TORQUE TRANSMISSION
TORQUE TRANSMISSION
TBS-075
TORQUE TRANSMISSION TORQUE TRANSMISSION
Description
TBS-075 THRUST BEARING ; 3/4" ID 1-1/4" OD STAINLESS STEEL
Thrust Ball Bearing; 3/4" Bore 1; 3/4" Bore 2; 1-1/4" Outer Diameter; 0.348" Height; Single Direction; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0 Precision
Part #
TBS-075
BDI #
21572213
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/TBS-075/p/21572213
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.02
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Stainless Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
0.336" Minimum Bearing Height | Light Weight Nylon Retainer | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.torquetrans.com
Long Description
Thrust Ball Bearing; 3/4" Bore 1; 3/4" Bore 2; 1-1/4" Outer Diameter; 0.348" Height; Single Direction; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore 2
0.75 Inch | 19.05 Millimeter
Height
0.348 Inch | 8.839 Millimeter
Bore 1
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


