

SCHEERER BEARING
SCHEERER BEARING
W-10
SCHEERER BEARING SCHEERER BEARING
Description
W-10 BALL THRUST BEARING (SMARTCATALOG)
Thrust Ball Bearing; 10" Bore 1; 10-1/8" Bore 2; 14-5/8" Outside Diameter; 4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
W-10
BDI #
27451073

Details
9953.703700000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/W-10/p/27451073
Your Price
$ 9,953.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
85
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
85
Long Description
Thrust Ball Bearing; 10" Bore 1; 10-1/8" Bore 2; 14-5/8" Outside Diameter; 4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
10.125 Inch | 257.175 Millimeter
Height
4 Inch | 101.6 Millimeter
Bore 1
10 Inch | 254 Millimeter
Outside Diameter
14.625 Inch | 371.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh