TRITAN
TRITAN
W 3-5/8M
TRITAN TRITAN
Description
W 3-5/8M THRUST BALL BEARING ; 3.625 ID X 5.1875 OD X 1.25 WD
Thrust Ball Bearing; 3-5/8" Bore 1; 3-11/16" Bore 2; 5-3/16" Outer Diameter; 1-1/4" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
2101102046
BDI #
22364223
Details
763.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/W-3-5-8M/p/22364223
Your Price
$ 763.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.639
EAN
0888569127983
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
W 3.5/8 M BL
Weight / LBS
2.89
Long Description
Thrust Ball Bearing; 3-5/8" Bore 1; 3-11/16" Bore 2; 5-3/16" Outer Diameter; 1-1/4" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
3.625 Inch | 92.075 Millimeter
Bore 2
3.688 Inch | 93.675 Millimeter
Height
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.188 Inch | 131.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


