https://www.bdiexpress.com/medias/INDSCEBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTJ8aW1hZ2UvanBlZ3xhREkwTDJoaE55OHhNRFV3TnpVMU5qVTROVFV3TWk5SlRrUlRRMFZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8MTBiOTJmNzlhNmNmZjk0ZDAxOGQ4MzJiNmIyNzU1YmNlMDczMDJkNWEwZmFmZjMxM2JiNjljNWQxNGQyZGJhOQ
https://www.bdiexpress.com/medias/INDSCEBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTJ8aW1hZ2UvanBlZ3xhREkwTDJoaE55OHhNRFV3TnpVMU5qVTROVFV3TWk5SlRrUlRRMFZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8MTBiOTJmNzlhNmNmZjk0ZDAxOGQ4MzJiNmIyNzU1YmNlMDczMDJkNWEwZmFmZjMxM2JiNjljNWQxNGQyZGJhOQ
SCHEERER BEARING
SCHEERER BEARING
XW-10
SCHEERER BEARING SCHEERER BEARING
Description
XW-10 THRUST BALL BEARING ; 10" BORE 12.5" OD 2.125" WD
Thrust Ball Bearing; 10" Bore 1; 10-1/8" Bore 2; 12-1/2" Outside Diameter; 2-1/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
XW-10
BDI #
26315813
Details
4630.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/XW-10/p/26315813
Your Price
$ 4,630.88 / each
$ 4,631.00 / each BDIExpress
$ 4,631.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
9.934
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
21.9
Long Description
Thrust Ball Bearing; 10" Bore 1; 10-1/8" Bore 2; 12-1/2" Outside Diameter; 2-1/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
10 Inch | 254 Millimeter
Height
2.125 Inch | 53.975 Millimeter
Bore 2
10.125 Inch | 257.175 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

