TRITAN
TRITAN
XW 10M
TRITAN TRITAN
Description
XW 10M THRUST BALL BEARING ; 10 ID X 12.5 OD X 2.125 WD
Thrust Ball Bearing; 10" Bore 1; 10-1/8" Bore 2; 12-1/2" Outer Diameter; 2-1/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
2101102584
BDI #
22364353
Details
6123.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/XW-10M/p/22364353
Your Price
$ 6,123.35 / each
$ 6,124.00 / each BDIExpress
$ 6,124.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
9.921
EAN
0888569128911
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
XW 10 M BL
Weight / LBS
21.9
Long Description
Thrust Ball Bearing; 10" Bore 1; 10-1/8" Bore 2; 12-1/2" Outer Diameter; 2-1/8" Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
10.125 Inch | 257.175 Millimeter
Bore 1
10 Inch | 254 Millimeter
Height
2.125 Inch | 53.975 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


