SKF
SKF
C 2315/C3
SKF SKF
Description
C 2315/C3 TOROIDAL ROLLER BRG ; 75MMX160MMX55MM
Toroidal Roller Bearing; 75MM ID X 160MM OD X 55MM WD
Part #
C 2315/C3
BDI #
1269699

Details
1103.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/C-2315-C3/p/1269699
Your Price
$ 1,103.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.28
EAN
7316577759375
Product Group - BDI
B04144
Noun
Bearing
Keyword String
Roller
Weight / LBS
11.46402
Product Detail
Toroidal Roller Bearing
Product Specification
Toroidal Roller Bearing; 75MM ID X 160MM OD X 55MM WD
Long Description
Toroidal Roller Bearing; 75MM ID X 160MM OD X 55MM WD