DODGE
DODGE
EC-208-P
DODGE DODGE
Description
EC-208-P BALL BRG END COVER
End Cover; 3-3/8" Outside Diameter; 2-13/16" Width; Polymer Housing; Yellow
Part #
128210
BDI #
259906

Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/EC-208-P/p/259906
Your Price
$ 16.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.06
EAN
0782475958368
Product Group - BDI
M06110
Noun
Cover
Keyword String
End
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.13
Product Detail
End Cover
Product Specification
3-3/8" Outside Diameter; 2-13/16" Width; Polymer Housing; Yellow
Long Description
End Cover; 3-3/8" Outside Diameter; 2-13/16" Width; Polymer Housing; Yellow