SKF
SKF
EPR 7
SKF SKF
Description
EPR 7 BEARING END COVER ; SIZE 7 PLASTIC
Bearing End Cap; Closed; 2-1/2", 2-1/4", 2-3/16", 2-7/16", 2-7/8" Compatible Bore; Nitrile; Steel Material
Part #
EPR 7
BDI #
1301743
Details
89.61
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/EPR-7/p/1301743
Your Price
$ 89.61 / each
$ 90.00 / each BDIExpress
$ 90.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.091
EAN
7316576662201
Product Group - BDI
M06288
Noun
End Cap
Product Detail
Bearing End Cap
Product Specification
Bearing End Cap; Closed; 2-1/2", 2-1/4", 2-3/16", 2-7/16", 2-7/8" Compatible Bore; Nitrile; Steel Material
Long Description
Bearing End Cap; Closed; 2-1/2", 2-1/4", 2-3/16", 2-7/16", 2-7/8" Compatible Bore; Nitrile; Steel Material

