https://www.bdiexpress.com/medias/INDEDTFBHXXX-20876187-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MTV8aW1hZ2UvanBlZ3xhREF3TDJnNVlpOHhNREE1TXpZNE1UUTNOVFl4TkM5SlRrUkZSRlJHUWtoWVdGaGZNakE0TnpZeE9EZGZNekF3ZURNd01DNXFjR2N8ZjI2YTIzYWEyNGFmNmNhYzlkOWM2NmFmOWQzYTJiN2NhZGIwYjM4NjYyNzg3OGE2ZWM2MmNjYmU4OTU2NjA4Nw
https://www.bdiexpress.com/medias/INDEDTFBHXXX-20876187-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MTV8aW1hZ2UvanBlZ3xhREF3TDJnNVlpOHhNREE1TXpZNE1UUTNOVFl4TkM5SlRrUkZSRlJHUWtoWVdGaGZNakE0TnpZeE9EZGZNekF3ZURNd01DNXFjR2N8ZjI2YTIzYWEyNGFmNmNhYzlkOWM2NmFmOWQzYTJiN2NhZGIwYjM4NjYyNzg3OGE2ZWM2MmNjYmU4OTU2NjA4Nw
EDT CORP
EDT CORP
2AE
EDT CORP EDT CORP
Description
2AE FLANGE BLOCK HOUSING
Flange Block Housing; 2 Bolt; Stainless Steel; 5.1" Bolt Circle Diameter; 5.12" Bolt Spacing; 6-1/4" Housing Length; 3.62" Housing Width; 1.22" Housing Height
Part #
2AE
BDI #
20876195
Details
520.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/2AE/p/20876195
Your Price
$ 520.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.907
EAN
0883450896962
Product Group - BDI
M06288
Noun
Housing
Keyword String
Flange Block
Manufacturer URL
https://www.edtcorp.com
Product Detail
Flange Block Housing
Product Specification
2 Bolt; Stainless Steel; 5.1" Bolt Circle Diameter; 5.12" Bolt Spacing; 6-1/4" Housing Length; 3.62" Housing Width; 1.22" Housing Height
Long Description
Flange Block Housing; 2 Bolt; Stainless Steel; 5.1" Bolt Circle Diameter; 5.12" Bolt Spacing; 6-1/4" Housing Length; 3.62" Housing Width; 1.22" Housing Height
