

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3FCV2
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3FCV2 FLANGE BLOCK BEARING, 2-BOLT BALL 15/16 BORE (SMARTCATALOG)
2-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 15/16 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 57/64 IN CAST IRON BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL STANDARD DUTY SERIES BOLT SIZE 7/16 IN
Part #
3FCV2
BDI #
26449536

Details
81.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/3FCV2/p/26449536
Your Price
$ 81.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
2-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 15/16 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 57/64 IN CAST IRON BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL STANDARD DUTY SERIES BOLT SIZE 7/16 IN