https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3FCX4-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDh8aW1hZ2UvanBlZ3xhR1ptTDJnMU1pOHhNRFl5T0RJek5ESTBPREl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNMFpEV0RSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MDQ0OWZhNjM1M2NjOWIwYmU0MzU2Yjg3ZmFjZWE1ZTIyM2NlMjE0MDUzOGJkYmMwMDQ1NTAzNTgwNjg4NmJjOQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3FCX4-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDh8aW1hZ2UvanBlZ3xhR1ptTDJnMU1pOHhNRFl5T0RJek5ESTBPREl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNMFpEV0RSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MDQ0OWZhNjM1M2NjOWIwYmU0MzU2Yjg3ZmFjZWE1ZTIyM2NlMjE0MDUzOGJkYmMwMDQ1NTAzNTgwNjg4NmJjOQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
3FCX7
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3FCX7 FLANGE BLOCK BEARING ; 4-BOLT BALL 1-1/4 BORE
4-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 1 1/4 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 5/8 IN CAST IRON BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL STANDARD DUTY SERIES BOLT SIZE 1/2 IN OVE
Part #
3FCX7
BDI #
26473579
Details
178.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/3FCX7/p/26473579
Your Price
$ 178.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
4-BOLT FLANGE BEARING BALL BEARING INSERT TYPE 1 1/4 IN BORE DIA. BOLT HOLE CENTER-TO-CENTER 3 5/8 IN CAST IRON BEARING HOUSING MATERIAL TYPE SET SCREW SHAFT LOCKING TYPE 52100 CHROME STEEL BEARING INSERT MATERIAL STANDARD DUTY SERIES BOLT SIZE 1/2 IN OVE
