

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3FDE9
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3FDE9 MOUNTED BALL BEARING, RUBBER 3/4 BORE (SMARTCATALOG)
RUBBER MOUNTED BEARING INSERT TYPE BALL BORE DIA 3/4 IN SHAFT LOCKING TYPE ECCENTRIC LOCKING COLLAR OUTSIDE DIA 2 17/32 IN OVERALL WIDTH 1 13/32 IN BEARING INSERT MATERIAL 52100 CHROME STEEL BEARING HOUSING MATERIAL TYPE RUBBER SERIES - DYNAMIC LO
Part #
3FDE9
BDI #
26423092

Details
67.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/3FDE9/p/26423092
Your Price
$ 67.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
M06110
Long Description
RUBBER MOUNTED BEARING INSERT TYPE BALL BORE DIA 3/4 IN SHAFT LOCKING TYPE ECCENTRIC LOCKING COLLAR OUTSIDE DIA 2 17/32 IN OVERALL WIDTH 1 13/32 IN BEARING INSERT MATERIAL 52100 CHROME STEEL BEARING HOUSING MATERIAL TYPE RUBBER SERIES - DYNAMIC LO