COOPER BEARING
COOPER BEARING
01EBC100MGRAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC100MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 100MM
Cartridge Bearing; 100MM Bore; 203.2MM Outside Diameter; 134MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 81MM Length Thru Bore; Relubricatable; 01E B 100M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.01EBC100MGRAT
BDI #
17116067

Details
5079.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC100MGRAT/p/17116067
Your Price
$ 5,079.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
15.38
EAN
7316579385275
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01E B 100M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
30.865
Long Description
Cartridge Bearing; 100MM Bore; 203.2MM Outside Diameter; 134MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 81MM Length Thru Bore; Relubricatable; 01E B 100M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Cartridge Housing Width
5.276 Inch | 134 Millimeter
Length Thru Bore
3.189 Inch | 81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh