COOPER BEARING
COOPER BEARING
01EBC105MEXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC105MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 105MM
Cartridge Bearing; 105MM Bore; 203.2MM Outside Diameter; 134MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 81MM Length Thru Bore; Relubricatable; 01E B 105M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.01EBC105MEXAT
BDI #
22988615

Details
5205.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC105MEXAT/p/22988615
Your Price
$ 5,205.62 / each
$ 5,206.00 / each BDIExpress
$ 5,206.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.298
EAN
7316579385282
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01E B 105M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
30.865
Long Description
Cartridge Bearing; 105MM Bore; 203.2MM Outside Diameter; 134MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 81MM Length Thru Bore; Relubricatable; 01E B 105M Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
3.189 Inch | 81 Millimeter
Cartridge Housing Width
5.276 Inch | 134 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh