COOPER BEARING
COOPER BEARING
01EBC260MGRAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC260MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 260MM
Cartridge Bearing; 260MM Bore; 454MM Outside Diameter; 204MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 128MM Length Thru Bore; Relubricatable; 01E B 260M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.01EBC260MGRAT
BDI #
22988659

Details
57599.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC260MGRAT/p/22988659
Your Price
$ 57,599.66 / each
$ 57,600.00 / each BDIExpress
$ 57,600.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
131.977
EAN
7316579401135
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01E B 260M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 260MM Bore; 454MM Outside Diameter; 204MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 128MM Length Thru Bore; Relubricatable; 01E B 260M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
17.874 Inch | 454 Millimeter
Cartridge Housing Width
8.031 Inch | 204 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Bore
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh