COOPER BEARING
COOPER BEARING
01EBC40MGRAT
COOPER BEARING COOPER BEARING
Description
COP.01EBC40MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 40MM
Cartridge Bearing; 40MM Bore; 100MM Outside Diameter; 86MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 50.089MM Length Thru Bore; Relubricatable; 01E B 40M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.01EBC40MGRAT
BDI #
24531099

Details
2015.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01EBC40MGRAT/p/24531099
Your Price
$ 2,015.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.772
EAN
7316579403054
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01E B 40M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 40MM Bore; 100MM Outside Diameter; 86MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 50.089MM Length Thru Bore; Relubricatable; 01E B 40M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Cartridge Housing Width
3.386 Inch | 86 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
1.972 Inch | 50.089 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh