Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01EBC50MGRAT https://www.bdiexpress.com/medias/INDCPRCRTXXX-BC-CLC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFHRmtMMmhsT1M4eE1EYzNNREEwT1RjMk1UTXhNQzlKVGtSRFVGSkRVbFJZV0ZoZlFrTmZRMHhEWHpNd01IZ3pNREF1YW5Cbnw5NDgxN2U3YjMyOTcxMzQ2MzJhOTg5ZmU4MGFlNjUwNWZkY2NhYTg5MzlkZTBhNGNlM2U0YzM4ZDE2MzJhNTQ5
17115888 Cartridge Unit Bearings 

COOPER BEARING COOPER BEARING

01EBC50MGRAT

Description

COP.01EBC50MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 50MM

Cartridge Bearing; 50MM Bore; 117.37MM Outside Diameter; 98MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 55.7MM Length Thru Bore; Relubricatable; 01E B 50M Insert; Triple Lip Labyrinth Seal; Non-Expansion

Part #

COP.01EBC50MGRAT

BDI #
17115888

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2132.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,132.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.399
EAN
7316579385176
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01E B 50M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
8.818
Long Description
Cartridge Bearing; 50MM Bore; 117.37MM Outside Diameter; 98MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 55.7MM Length Thru Bore; Relubricatable; 01E B 50M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
3.858 Inch | 98 Millimeter
Length Thru Bore
2.193 Inch | 55.7 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.621 Inch | 117.37 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh