COOPER BEARING
COOPER BEARING
02BC204EXAT
COOPER BEARING COOPER BEARING
Description
COP.02BC204EXAT CARTRIDGE BEARING ; HEAVY DUTY 2-1/4"
Cartridge Bearing; 2-1/4" Bore; 6-5/16" Outside Diameter; 4-15/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.846" Length Thru Bore; Relubricatable; 02 B 204 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
02BC204EXAT
BDI #
17116155
Details
3152.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC204EXAT/p/17116155
Your Price
$ 3,152.83 / each
$ 3,153.00 / each BDIExpress
$ 3,153.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.89
EAN
7316579386258
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 204
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
22
Long Description
Cartridge Bearing; 2-1/4" Bore; 6-5/16" Outside Diameter; 4-15/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.846" Length Thru Bore; Relubricatable; 02 B 204 Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
2.846 Inch | 72.3 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Cartridge Housing Width
4.938 Inch | 125.425 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


