COOPER BEARING
COOPER BEARING
02BC408GRAT
COOPER BEARING COOPER BEARING
Description
COP.02BC408GRAT CARTRIDGE BEARING ; HEAVY DUTY 4-1/2"
Cartridge Bearing; 4-1/2" Bore; 10-1/2" Outside Diameter; 6-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.937" Length Thru Bore; Relubricatable; 02 B 408 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.02BC408GRAT
BDI #
17116332

Details
8183.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC408GRAT/p/17116332
Your Price
$ 8,183.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
32.96
EAN
7316577328120
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 408
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
77
Long Description
Cartridge Bearing; 4-1/2" Bore; 10-1/2" Outside Diameter; 6-3/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.937" Length Thru Bore; Relubricatable; 02 B 408 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
10.5 Inch | 266.7 Millimeter
Cartridge Housing Width
6.375 Inch | 161.925 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh