COOPER BEARING
COOPER BEARING
02EBC1000GRAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC1000GRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 10"
Cartridge Bearing; 10" Bore; 19-1/2" Outside Diameter; 11" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.693" Length Thru Bore; Relubricatable; 02E B 1000 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.02EBC1000GRAT
BDI #
22990580

Details
82497.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC1000GRAT/p/22990580
Your Price
$ 82,497.85 / each
$ 82,498.00 / each BDIExpress
$ 82,498.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
202.14
EAN
7316579400923
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02E B 1000
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
231
Long Description
Cartridge Bearing; 10" Bore; 19-1/2" Outside Diameter; 11" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.693" Length Thru Bore; Relubricatable; 02E B 1000 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
11 Inch | 279.4 Millimeter
Bore
10 Inch | 254 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Length Thru Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh