COOPER BEARING
COOPER BEARING
02EBC140MEXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC140MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 140MM
Cartridge Bearing; 140MM Bore; 323.85MM Outside Diameter; 188MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; 02E B 140M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02EBC140MEXAT
BDI #
24529977

Details
11758.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC140MEXAT/p/24529977
Your Price
$ 11,758.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
60.49
EAN
7316579408967
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 140M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 140MM Bore; 323.85MM Outside Diameter; 188MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; 02E B 140M Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
12.75 Inch | 323.85 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Cartridge Housing Width
7.402 Inch | 188 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh