COOPER BEARING
COOPER BEARING
02EBC145MEXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC145MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 145MM
Cartridge Bearing; 145MM Bore; 323.85MM Outside Diameter; 188MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; 02E B 145M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02EBC145MEXAT
BDI #
24529981

Details
13796.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC145MEXAT/p/24529981
Your Price
$ 13,796.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
22.77
EAN
7316579408981
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 145M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 145MM Bore; 323.85MM Outside Diameter; 188MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; 02E B 145M Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
7.402 Inch | 188 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bore
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh