COOPER BEARING
COOPER BEARING
02EBC160MGRAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC160MGRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 160MM
Cartridge Bearing; 160MM Bore; 368.3MM Outside Diameter; 206MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; 02E B 160M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.02EBC160MGRAT
BDI #
22990590

Details
36477.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC160MGRAT/p/22990590
Your Price
$ 36,477.45 / each
$ 36,478.00 / each BDIExpress
$ 36,478.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
106.56
EAN
7316579399692
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02E B 160M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 160MM Bore; 368.3MM Outside Diameter; 206MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; 02E B 160M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
14.5 Inch | 368.3 Millimeter
Cartridge Housing Width
8.11 Inch | 206 Millimeter
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh