COOPER BEARING
COOPER BEARING
02EBC180MEXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC180MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 180MM
Cartridge Bearing; 180MM Bore; 381MM Outside Diameter; 222MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; 02E B 180M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02EBC180MEXAT
BDI #
22990596

Details
45984.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC180MEXAT/p/22990596
Your Price
$ 45,984.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
104.36
EAN
7316579400237
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 180M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 180MM Bore; 381MM Outside Diameter; 222MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; 02E B 180M Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
15 Inch | 381 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
7.087 Inch | 180 Millimeter
Cartridge Housing Width
8.74 Inch | 222 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh