COOPER BEARING
COOPER BEARING
02EBC200MEXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC200MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 200MM
Cartridge Bearing; 200MM Bore; 425.5MM Outside Diameter; 235MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; 02E B 200M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02EBC200MEXAT
BDI #
22990604

Details
55203.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC200MEXAT/p/22990604
Your Price
$ 55,203.88 / each
$ 55,204.00 / each BDIExpress
$ 55,204.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
140.62
EAN
7316579400633
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 200M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 200MM Bore; 425.5MM Outside Diameter; 235MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; 02E B 200M Insert; Triple Lip Labyrinth Seal; Expansion
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter
Cartridge Housing Width
9.252 Inch | 235 Millimeter
Outside Diameter
16.752 Inch | 425.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh