COOPER BEARING
COOPER BEARING
02EBC608EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC608EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 6-1/2"
Cartridge Bearing; 6-1/2" Bore; 14-1/2" Outside Diameter; 9-1/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.512" Length Thru Bore; Relubricatable; 02E B 608 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.02EBC608EXAT
BDI #
22090987

Details
37936.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC608EXAT/p/22090987
Your Price
$ 37,936.96 / each
$ 37,937.00 / each BDIExpress
$ 37,937.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
104.36
EAN
7316579399753
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 608
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 6-1/2" Bore; 14-1/2" Outside Diameter; 9-1/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.512" Length Thru Bore; Relubricatable; 02E B 608 Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
14.5 Inch | 368.3 Millimeter
Cartridge Housing Width
9.125 Inch | 231.775 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh