COOPER BEARING
COOPER BEARING
03BC180MEXAT
COOPER BEARING COOPER BEARING
Description
COP.03BC180MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 180MM
Cartridge Bearing; 180MM Bore; 431.8MM Outside Diameter; 284MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 178MM Length Thru Bore; Relubricatable; 03 B 180M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
03BC180MEXAT
BDI #
24715268
Details
79759.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC180MEXAT/p/24715268
Your Price
$ 79,759.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
176.87
EAN
7316579388900
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 180M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
365.967
Long Description
Cartridge Bearing; 180MM Bore; 431.8MM Outside Diameter; 284MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 178MM Length Thru Bore; Relubricatable; 03 B 180M Insert; Triple Lip Labyrinth Seal; Expansion
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Cartridge Housing Width
11.181 Inch | 284 Millimeter
Length Thru Bore
7.008 Inch | 178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


