COOPER BEARING
COOPER BEARING
03BC190MGRAT
COOPER BEARING COOPER BEARING
Description
COP.03BC190MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 190MM
Cartridge Bearing; 190MM Bore; 489MM Outside Diameter; 300MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 191MM Length Thru Bore; Relubricatable; 03 B 190M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.03BC190MGRAT
BDI #
24715274

Details
92799.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC190MGRAT/p/24715274
Your Price
$ 92,799.91 / each
$ 92,800.00 / each BDIExpress
$ 92,800.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
236.19
EAN
7316579389112
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
03 B 190M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
471.789
Long Description
Cartridge Bearing; 190MM Bore; 489MM Outside Diameter; 300MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 191MM Length Thru Bore; Relubricatable; 03 B 190M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
7.52 Inch | 191 Millimeter
Outside Diameter
19.252 Inch | 489 Millimeter
Bore
7.48 Inch | 190 Millimeter
Cartridge Housing Width
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh