COOPER BEARING
COOPER BEARING
03BC900EXAT
COOPER BEARING COOPER BEARING
Description
COP.03BC900EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 9"
Cartridge Bearing; 9" Bore; 21-1/2" Outside Diameter; 13-1/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 8.346" Length Thru Bore; Relubricatable; 03 B 900 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
03BC900EXAT
BDI #
24715384
Details
113565.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC900EXAT/p/24715384
Your Price
$ 113,565.74 / each
$ 113,566.00 / each BDIExpress
$ 113,566.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
315.29
EAN
7316579389143
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 900
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
660
Long Description
Cartridge Bearing; 9" Bore; 21-1/2" Outside Diameter; 13-1/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 8.346" Length Thru Bore; Relubricatable; 03 B 900 Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
9 Inch | 228.6 Millimeter
Cartridge Housing Width
13.125 Inch | 333.375 Millimeter
Length Thru Bore
8.346 Inch | 212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


