COOPER BEARING
COOPER BEARING
100BC130MEXAT
COOPER BEARING COOPER BEARING
Description
COP.100BC130MEXAT CARTRIDGE BEARING ; LIGHT DUTY 130MM
Cartridge Bearing; 130MM Bore; 231.775MM Outside Diameter; 142MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 85MM Length Thru Bore; Relubricatable; 100 B 130M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.100BC130MEXAT
BDI #
22990935

Details
7478.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/100BC130MEXAT/p/22990935
Your Price
$ 7,478.83 / each
$ 7,479.00 / each BDIExpress
$ 7,479.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
109.86
EAN
7316579397872
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
100 B 130M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Increased Speed | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
40.565
Long Description
Cartridge Bearing; 130MM Bore; 231.775MM Outside Diameter; 142MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 85MM Length Thru Bore; Relubricatable; 100 B 130M Insert; Triple Lip Labyrinth Seal; Expansion
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
9.125 Inch | 231.775 Millimeter
Length Thru Bore
3.346 Inch | 85 Millimeter
Cartridge Housing Width
5.591 Inch | 142 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh