COOPER BEARING
COOPER BEARING
100BC150MEXAT
COOPER BEARING COOPER BEARING
Description
COP.100BC150MEXAT CARTRIDGE BEARING ; LIGHT DUTY 150MM
Cartridge Bearing; 150MM Bore; 279.4MM Outside Diameter; 168MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 90MM Length Thru Bore; Relubricatable; 100 B 150M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
COP.100BC150MEXAT
BDI #
22990949

Details
9909.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/100BC150MEXAT/p/22990949
Your Price
$ 9,909.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
162.59
EAN
7316579397780
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
100 B 150M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Increased Speed | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
65.698
Long Description
Cartridge Bearing; 150MM Bore; 279.4MM Outside Diameter; 168MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 90MM Length Thru Bore; Relubricatable; 100 B 150M Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
11 Inch | 279.4 Millimeter
Cartridge Housing Width
6.614 Inch | 168 Millimeter
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh