COOPER BEARING
COOPER BEARING
100BC600GRAT
COOPER BEARING COOPER BEARING
Description
COP.100BC600GRAT CARTRIDGE BEARING ; LIGHT DUTY 6"
Cartridge Bearing; 6" Bore; 11" Outside Diameter; 6-5/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.543" Length Thru Bore; Relubricatable; 100 B 600 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.100BC600GRAT
BDI #
22991056

Details
9909.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/100BC600GRAT/p/22991056
Your Price
$ 9,909.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
162.59
EAN
7316579397889
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
100 B 600
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Increased Speed | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
65.6
Long Description
Cartridge Bearing; 6" Bore; 11" Outside Diameter; 6-5/8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.543" Length Thru Bore; Relubricatable; 100 B 600 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
6.625 Inch | 168.275 Millimeter
Bore
6 Inch | 152.4 Millimeter
Length Thru Bore
3.543 Inch | 90 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh