COOPER BEARING
COOPER BEARING
100BC85MGRAT
COOPER BEARING COOPER BEARING
Description
COP.100BC85MGRAT CARTRIDGE BEARING ; LIGHT DUTY 85MM
Cartridge Bearing; 85MM Bore; 157.175MM Outside Diameter; 114MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 60MM Length Thru Bore; Relubricatable; 100 B 85M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
COP.100BC85MGRAT
BDI #
22991064

Details
3499.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/100BC85MGRAT/p/22991064
Your Price
$ 3,499.94 / each
$ 3,500.00 / each BDIExpress
$ 3,500.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
44.05
EAN
7316579398718
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
100 B 85M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Increased Speed | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
16.535
Long Description
Cartridge Bearing; 85MM Bore; 157.175MM Outside Diameter; 114MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 60MM Length Thru Bore; Relubricatable; 100 B 85M Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
4.488 Inch | 114 Millimeter
Outside Diameter
6.188 Inch | 157.175 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh